Welcome to Würth Finland For trade customers only
Insulated blade 6 mm TX

For detailed information, other images and documents, please select individual articles from the following table.

Insulated blade 6 mm TX

The 6 mm slimBit used with speedE®, slimVario® or TorqueVario®-S electric tools enables efficient fastening of deep-set screws. Tested according to IEC 60900 and suitable for working on live parts up to 1,000 V AC.

See product details

Available in 6 version
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
TX bit VDE Slim Vario is the ideal choice for fastening deep-set screws with speedE®, slimVario® or TorqueVario®-S electric tools. Designed specifically for working on live parts up to 1,000 V AC, this tool provides safe and reliable performance. Tested according to IEC 60900, you can rely on the TX bit VDE Slim Vario to make your work easier and safer.



  • For fastening screws in deep positions with speedE®, slimVario® or TorqueVario®-S electric tools.

  • Live working up to 1,000 V AC

  • The 6 mm slimBit is only compatible with speedE®, slimVario® and TorqueVario®-S electric tools

  • Test standard IEC 60900.
  • Test standard IEC 60900