Taper bushes are a convenient and cost-effective method of mounting components with a taper bore on a shaft without machining. Taper bushes are available with the most common shaft bores and keyways. The bushes can also be used without a key.
- Material EN-GJL-250 UNI EN 1561
- Can also be used without a key
- Maximum permitted circumferential speed 35 m/s
- Phosphated
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!