For detailed information, other images and documents, please select individual articles from the following table.
Tar spray
Wood tar protects threads and wooden surfaces from moisture. Facilitates disassembly and provides a pleasant odour. Not suitable for high temperatures or use with strong detergents.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Tar spray W-plus is a domestically produced natural product that protects threads and facilitates disassembly. Can be used in applications where the temperature does not exceed +70°C and where there is no constant exposure to hydrocarbon solvents or strong detergents. Acetone-based tar spray W-plus is a good choice for protecting surfaces from moisture and salt water. Prevents corrosion and moisture penetration, e.g. into wood.
- Domestically produced natural product, acetone-based genuine wood tar. Protects threads and surfaces from moisture
- Facilitates disassembly
- For applications where temperature does not exceed +70°C
- Also penetrates well into wooden surfaces
- Prevents rust formation on surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!