Welcome to Würth Finland For trade customers only
Thread sealant, PTFE, heat resistant

For detailed information, other images and documents, please select individual articles from the following table.

Thread sealant, PTFE, heat resistant

High-quality and reliable solvent-free sealant for metal joints. Withstands high pressures and temperatures, prevents corrosion and fills gaps exceptionally well. Reliable sealing quickly and easily.
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
Solvent-free PTFE-based thread sealant is the ideal choice for conical or cylindrical threaded metal joints. It withstands high pressures and temperatures as well as the most common liquids and gases used in industry. The thread sealant fills gaps exceptionally well and prevents corrosion on threads. It replaces PTFE tape and hemp and allows quick and easy reliable installation. Functional strength is achieved after at least 3 hours. The joint can be easily dismantled if necessary.



  • For cone or cylinder threaded metal pipe joints

  • Max. thread R 3” (M80)

  • Withstands the most common liquids and gases used in industry

  • Replaces PTFE tape and hemp

  • Pressure tolerance approx. 200 bar

  • Heat tolerance +200°C

  • Fills the gap perfectly

  • Prevents corrosion in threads

  • Safe and quick installation simply

  • The joint can be easily disassembled

  • Solvent free

  • Functional strength has been reached when at least 3 h have passed
NSF tested according to NSF/ANSI 61: suitable for use in service water and drinking water systems.