For detailed information, other images and documents, please select individual articles from the following table.
PTFE tape Maxitape
Maxitape is well suited for equipment containing water and air as well as for steam and hydraulics.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Maxitape is used for sealing all types of threaded joints, e.g. in hydraulic systems, compressed air, cooling systems, heating and ventilation systems. Can be used for all types of materials (iron, metal, plastic, fibres etc.). Thread tape is well suited for use in applications with high hygiene requirements (hospitals, food industry and similar).
- Resistant to many chemicals (except fluorine, certain fluorine compounds and molten alkali metals).
- Very low friction coefficient. Non-flammable (ASTM D-635 and D-470). Does not age.
- Moisture and UV resistant. Excellent tensile strength even in cold conditions.
- Does not break when bent or shaken.
- Good electrical insulation regardless of frequency and temperature. Tape is not suitable for oxygen.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!