Welcome to Würth Finland For trade customers only
3-point micrometer 44 A

For detailed information, other images and documents, please select individual articles from the following table.

3-point micrometer 44 A

Self-centring analogue 3-point micrometer

See product details

Available in 17 version
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
The Micromar 44 A three-point micrometer is designed to facilitate precise measurement with satin chrome-plated operating and display parts. The spindle is made of stainless steel, ensuring durability and precise measurement. Quick operation with integrated ratchet enables fast and effortless measurement, and the self-centring measuring head ensures an accurate result every time.



  • Operating and display units mat chrome coated

  • Measuring spindle stainless steel, hardened and abraded throughout

  • Instant use with integrated switch

  • Self-centring measuring head consists of 3 laterally positioned measuring probes, each offset at intervals of 120°