For detailed information, other images and documents, please select individual articles from the following table.
PU timing belt CONTI® SYNCHROCHAIN 14CTD
Polyurethane timing belt with 14 mm pitch for maximum power transmission.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Polyurethane timing belt with CTD profile for very heavy-duty industrial applications and also suitable for high speeds. The belt is maintenance-free and the design allows back-side tensioning. The wide operating temperature range and good chemical resistance enable use in demanding applications. Can be used with PolyChain pulleys.
- Resistant to oils, greases and fuels
- Maintenance-free
- Suitable for back-side tensioning
- Ozone-resistant
- Conditionally resistant to acids and alkalis
- Withstands speeds up to 40 m/s
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!