Welcome to Würth Finland For trade customers only
Timing belt CONTI® SYNCHROCHAIN 8CTD
Timing belt CONTI® SYNCHROCHAIN 8CTD - 1
Timing belt CONTI® SYNCHROCHAIN 8CTD - 2

For detailed information, other images and documents, please select individual articles from the following table.

Timing belt CONTI® SYNCHROCHAIN 8CTD

Polyurethane timing belt with 8 mm pitch for maximum power transmission.

See product details

Available in 93 version
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
Polyurethane timing belt with CTD profile for very heavy-duty industrial applications and also suitable for high speeds. The belt is maintenance-free and the design allows back-side tensioning. The wide operating temperature range and good chemical resistance enable use in demanding applications. Can be used with PolyChain pulleys.



  • Resistant to oils, greases and fuels

  • Maintenance-free

  • Suitable for back-side tensioning

  • Ozone-resistant

  • Conditionally resistant to acids and alkalis

  • Withstands speeds up to 40 m/s