For detailed information, other images and documents, please select individual articles from the following table.
Timing belt HTD 14M Conti® Synchroforce
Rubber HTD profile belt with 14mm pitch.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Third-generation rubber HTD profile timing belt for heavy-duty applications and high speeds. The belt is maintenance-free and the design allows back-side tensioning. The wide operating temperature range and belt design enable use in various applications.
- Antistatic, compliant with ISO 9563
- Maintenance-free
- Suitable for back-side tensioning
- Ozone-resistant
- Conditionally oil-resistant
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!