Welcome to Würth Finland For trade customers only
Timing belt L Conti Synchrobelt

For detailed information, other images and documents, please select individual articles from the following table.

Timing belt L Conti Synchrobelt

Rubber L profile timing belt with 9.525 mm pitch.

See product details

Available in 3 version
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
L profile timing belt for low speeds and medium-duty applications. Maintenance-free design allows back-side tensioning. The wide operating temperature range and belt design allow use in multiple applications.



  • Operating temperature range -20°C - +100°C

  • Maintenance-free

  • Suitable for back-side tensioning

  • Ozone-resistant

  • Conditionally oil-resistant