Welcome to Würth Finland For trade customers only
Plasma cutter Tomahawk 1538

For detailed information, other images and documents, please select individual articles from the following table.

Plasma cutter Tomahawk 1538

High-performance compressed-air plasma cutter for smooth cutting of various steels and aluminium. Maximum cutting capacity 40 mm. Also suitable for gouging.
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
The Tomahawk 1538 plasma cutter provides a powerful and versatile solution for cutting various steels and aluminium. The machine is suitable for cutting all electrically conductive steels, and its patented ignition system saves the electrode tip and increases service life. A faster and more efficient cutting process and a concentrated plasma jet ensure less heat and distortion. In addition, the machine complies with IEC974-1, RoHS, and CE standards, ensuring safe and reliable use. The delivery includes all necessary accessories.



  • Compressed-air plasma for cutting various steels and aluminium

  • Suitable for cutting all electrically conductive steels

  • Processes: plasma cutting and gouging

  • Maximum cutting capacity: 40 mm

  • Recommended cutting capacity: 35 mm

  • Requires an external compressed air supply of 6–7.5 bar

  • Patented ignition system protects the electrode tip and increases service life

  • Internally cooled electrode and torch head, together with the electrode/nozzle design, significantly increase component service life

  • Faster: Higher travel speeds and plate thickness.

  • Concentrated plasma jet: less heat, less distortion.

  • IEC974-1, ROHS, and CE compliant

  • Air flow 280 l/m ± 20%


Delivery includes:


  • 3 m power supply cable

  • Hand torch 7.5 m

  • Earth cable and clamp

  • Air connection fitting

  • Consumables kit for cutting torch

  • Compressed-air connector ¼ inch male thread

IEC974-1, ROHS, and CE compliant

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.