For detailed information, other images and documents, please select individual articles from the following table.
TOOL CASE TURTLE 350 PSS
Durable and practical tool case made of HDPE material, with aluminium frame, wheels and telescopic pull handle. Includes document pocket, 2 tool panels and 6 tool holders. Compact dimensions (470 x 390 x 347 mm), low weight (8.5 kg) and high load capacity (40 kg) make it the perfect tool companion.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
This durable HDPE tool case with aluminium frame offers excellent ease of use and safety. The case includes a practical document pocket, 2 tool panels and 6 tool holders to keep tools and accessories organised. Its wheels and telescopic pull handle make it easy to move, and the 40 kg load capacity allows even heavier tools to be carried effortlessly. The tool case measures 470 x 390 x 347 mm and weighs only 8.5 kg, making it a practical and durable choice for tools, machines and equipment.
- Durable HDPE tool case with aluminium frame, wheels and telescopic pull handle.
- Document pocket, 2 tool plates, 6 tool holders
- Dimensions 470 x 390 x 347 mm, weight 8.5 kg, load capacity 40 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!