For detailed information, other images and documents, please select individual articles from the following table.
Carbide milling bit F, conical crossed teeth.
Tapered tip, type F, corresponds to DIN 8032/8033. Crossed teeth, cut 3
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- A hard metal tool:
- Creates an even surface and effectively removes chips.
- Less need for further processing.
- Many times the service life compared to traditional tool materials. Saves time when milling hard materials Suitable for milling hard materials The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.
- Model RBF
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!