Makes it easier to identify the correct V-belt if there are no markings on the pulley or belt. The gauge can also be used to check the condition of the pulley (groove wear). A worn pulley wears out belts and reduces power transmission capacity, resulting in a shorter service life.
- V-belt pulley gauge for DIN 2215 and DIN 7753 V-belts and pulleys
- Identifying the V-belt from the pulley
- Checking the condition of the V-belt pulley
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!