Welcome to Würth Finland For trade customers only
V-belt pulley, 4 groove
V-belt pulley, 4 groove - 1
V-belt pulley, 4 groove - 2
V-belt pulley, 4 groove - 3
V-belt pulley, 4 groove - 4
V-belt pulley, 4 groove - 5
V-belt pulley, 4 groove - 6
V-belt pulley, 4 groove - 7
V-belt pulley, 4 groove - 8

For detailed information, other images and documents, please select individual articles from the following table.

V-belt pulley, 4 groove

Four-groove V-belt pulley with taper bush mounting for both narrow and classical V-belts.

See product details

Available in 116 version
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
Cast iron V-belt pulleys are manufactured in compliance with ISO 4183 and DIN 2211-3. Balanced pulleys enable high rotational speeds and vibration-free operation. Phosphating reduces corrosion and extends service life.



  • V-belt pulleys, ISO 4183 and DIN 2211-3 compliant

  • With taper bush mounting on the shaft

  • Material EN-GJL-200 UNI EN 1561

  • Statically balanced

  • Maximum permitted circumferential speed 35 m/s

  • Phosphated