For detailed information, other images and documents, please select individual articles from the following table.
V-belt pulley, 8 groove
Eight-groove V-belt pulley with taper bush mounting for both narrow and classical V-belts.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Cast iron V-belt pulleys are manufactured in compliance with ISO 4183 and DIN 2211-3. Balanced pulleys enable high rotational speeds and vibration-free operation. Phosphating reduces corrosion and extends service life.
- V-belt pulleys, ISO 4183 and DIN 2211-3 compliant
- With taper bush mounting on the shaft
- Material EN-GJL-200 UNI EN 1561
- Statically balanced
- Maximum permitted circumferential speed 35 m/s
- Phosphated
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!