For detailed information, other images and documents, please select individual articles from the following table.
Plastic clamp VDE
VDE 1000 V rated plastic clamp for easier protection of the work area.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Designed to facilitate and speed up tasks such as securing protective covers in the work area. The VDE 1000 V rating ensures safe use in electrical installation work. The fully plastic clamp is lightweight and easy to use, and the rubber pads on the jaws improve grip.
AC 1000 V
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!