For detailed information, other images and documents, please select individual articles from the following table.
Insulated VDE screwdriver, PZ 3K handle, slim
The first screwdriver developed entirely for electricians.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
All screwdrivers are individually tested in accordance with IEC 60900:2012
- Electrician’s screwdriver with ergonomic 3-component handle
- Up to 50% slimmer insulation allows access to difficult screws without compromising safety
- Extra-long handle, 30% slimmer
- Non-slip
- Hole for tool suspension or inserting a lever
- Drive type symbol and size on the handle end
The slimmer and longer handle is perfectly suited to electricians’ needs, ideal for tasks requiring precision and medium torque in electrical installations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!