For detailed information, other images and documents, please select individual articles from the following table.
Pillow block composite/SS
Composite housing pillow block bearing unit with two mounting holes and set screw locking with stainless steel RST bearing.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Corrosion is often a problem with bearing components in the food, beverage and pharmaceutical industries.
In repeated washdowns of production equipment, bearing units are exposed to very harsh conditions.
The composite housing and stainless steel bearing withstand washing better and are easier to clean compared to cast iron units.
- The housing withstands demanding conditions, especially in the food industry.
- Set screw locking on the shaft
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!