For detailed information, other images and documents, please select individual articles from the following table.
Visual tester for anti-freeze, battery and urea solution
For reliable testing of radiator anti-freeze, battery acid and diesel exhaust fluid (e.g. for ADBLUE®) with a single device.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Precise, user-friendly measurement
- Simple way to test display accuracy with distilled water
- Automatic temperature compensation between 10 °C and 30 °C
- Exact measuring result determined by the principle of optical refraction
- Reliable indication due to the sharp light-dark cut-off line
- Adjustable to individual visual acuity
- Accurate results regardless of composition variations
2 different types of anti-freeze - propylene glycol and ethylene glycol
- Propylene glycol is used as anti-freeze predominantly outside of Europe
- Ethylene glycol is used as anti-freeze predominantly within Europe
Scope of delivery
- Optical test device
- 2 x extraction pipettes
- Calibrating screwdriver
- Case
- Operating instructions
- Cleaning cloth
1. Check whether prism and flap are clean
2. Using a pipette, place a drop of test liquid on the prism
3. Close the flap
4. A sharp light-dark dividing line will appear on the scale
5. After the test is complete, clean the prism and flap with a clean, dry cloth
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!