For detailed information, other images and documents, please select individual articles from the following table.
Workshop trolley WE8
Extremely spacious workshop trolley for professional use in the workshop
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Very robust sheet steel construction
- Total load: 1000 kg
- Ball bearing-mounted fully extending drawers, load capacity up to 35 kg
- Drawer dimensions suitable for tool assortments in foam inserts
- Robust side handle
- Rubber wheels, steering wheels ∅ 120 mm (one with locking brake), running wheels ∅ 120 mm
- Wide range of accessories
- Sidewalls with square perforation for accessories from perforated plate range
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
Vice can be retrofitted.
Workshop trolley is delivered without equipment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!