For detailed information, other images and documents, please select individual articles from the following table.
Arosta 309Mo
High-alloy CrNiMo rutile-basic rod for all positions
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Good corrosion resistance. Specially developed for joining stainless
steel to non-alloy steel and welding root passes in compound steels
Max. plate thickness in butt joints ~ 12 mm
Suitable for repair welding of mixed joints and low-weldability steels
Can be welded using AC and DC+ polarity
- AWS A5.4-92 E309MoL-16
- EN 1600-97 E23 12 2 L R 32
Classification:
- AWS A5.4-92 E309MoL-16
- EN 1600-97 E23 12 2 L R 32
- AWS A5.4-92 E309MoL-16
- EN 1600-97 E23 12 2 L R 32
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!