Welcome to Würth Finland For trade customers only
Ceramic splash protection agent PulvePlus

For detailed information, other images and documents, please select individual articles from the following table.

Ceramic splash protection agent PulvePlus

Protects current and gas nozzles from spatter, reducing wear during welding – up to 8 hours without reapplication.
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
Pulve Plus welding spray is a reliable companion for welding work, as its spatter protection lasts up to 8 hours without reapplication. Welding spatter also does not adhere to current and gas nozzles, making the work smooth and efficient, and significantly reducing the wear on consumables. Additionally, the spray protects against heat up to +600 – 1000ºC, allowing you to weld safely and confidently. Pulve Plus is the ideal choice for welding robots, as it enables uninterrupted welding for over 8 hours. Safety and ease of use are crucial when choosing welding spray for your tools, and Pulve Plus meets these requirements perfectly.



  • The spatter protection lasts 8 hours without reapplication

  • Welding spatter does not adhere to current and gas nozzles

  • Does not contain silicone

  • Protects against heat from +600 to +1000°C

  • The welding robot can weld uninterrupted for over 8 hours

  • White