Welcome to Würth Finland For trade customers only
Wet/dry vacuum cleaner Attix 961-01-W

For detailed information, other images and documents, please select individual articles from the following table.

Wet/dry vacuum cleaner Attix 961-01-W

Nilfisk Attix 961-01-W provides efficient dust extraction with high suction power and low noise level. 70-litre stainless steel tank reduces emptying frequency, and PET fleece filter ensures 99.9% filtration efficiency.
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
The Nilfisk Attix 961-01-W is a twin-motor industrial vacuum cleaner that provides high suction power and low noise level for efficient dust extraction. High-capacity 70 litre stainless steel tank reduces emptying time and allows long working periods. In addition, the vacuum cleaner features a washable PET fleece filter with 99.9% filtration efficiency, soft start function, and an anti-static system to prevent electric shocks. A robust steel frame and the Push&Clean filter cleaning system enhance durability and ease of use. The vacuum is also supplied with two suction hoses with a total length of 9 metres, making it a convenient and safe choice for industrial applications.



  • Twin-motor Nilfisk Attix 961-01-W industrial vacuum cleaner

  • The high-capacity 70-litre tank manufactured from stainless steel minimises the draining time and guarantees long working hours.

  • High suction power and low noise level

  • Robust steel frame

  • Large, washable PET fleece filter, filtering capacity 99.9%

  • Soft start function

  • Anti-static system prevents unpleasant electric shocks and sparking in the suction hose.

  • Push&Clean filter cleaning system

  • Supplied with two suction hoses, total length 9 m

1 Year Warranty


on issues of material and production