For detailed information, other images and documents, please select individual articles from the following table.
Hydraulics hose 2SC Super Abra
Coated hose of the Super Compact 2K series.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
High-quality hydraulic hose of the Superstream 2K ABRA series. Suitable for demanding hydraulic hose installations in machinery and other applications.
- Suitable for extremely demanding installations requiring high pressure resistance
- Composite wear-resistant surface structure
- Special synthetic rubber resistant to mineral, plant and hydraulic oils
- Reinforced with two steel braid layers with high tensile strength
- MSHA fire protection approved
MSHA Rubber type
Resistant to hydraulic and mineral oils as well as biological and polyglycol-based oils, water/oil emulsions and water.
Complies with or exceeds: EN 857 type 2SC, ISO 11237-1 2SC, ISO 1307.
Certified: MSHA, DNV, GL, ABS.
Applications:
High pressure hydraulics systems and also mobile applications
Operating temperature:
-40°C ... +100°C, instantaneous +125°C.
Always remember the external protection of the finished assemblies, against breakage or external hard abrasion.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!