For detailed information, other images and documents, please select individual articles from the following table.
Single steel mesh hose 1SN
General-purpose steel wire braided hydraulic hose.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Hydraulic hose with single-layer cross-braided steel reinforcement. Suitable, for example, for low-pressure applications and cold water pressure washer use.
- Suitable for hydraulic systems
- Oil-resistant synthetic inner rubber
If hoses, ferrules and fittings from different manufacturers are used in the hose assembly, the specified crimping dimensions are only indicative and must be checked using a gauge.
Resistant to hydraulic and mineral oils as well as biological and polyglycol-based oils, water-oil emulsions and water.
Complies with or exceeds the requirements of DIN 20022 1SN/EN 833 1SN/SAE 100R1AT.
For applications not requiring high pressure resistance and hoses with a small bending radius.
Operating temperature, hydraulic oils: -40°C to +100°C (-40°F to +212°F), occasional peaks up to +120°C (+250°F)
Polyglycol oils, water in oil emulsions and water: up to +85°C (+185°F)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!