For detailed information, other images and documents, please select individual articles from the following table.
Double steel mesh hose R2K Bridgestone
Hose of the Super Compact 2K series
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
High-quality hydraulic hose of the Bridgestone 2K series. Suitable for demanding hydraulic hose installations in machinery and other applications
- Synthetic, compact hydraulic rubber hose
- High pressure resistance
- Can be used with both One Piece and movable connectors
- Mineral- and plant-/hydraulic-oil resistant synthetic rubber
- Two high-quality tensile strength steel braidings
- Coating of wear-resistant synthetic rubber
- MSHA fire protection approval
Can be used in places where an MSHA (Mining Safety and Health Administration) classification is required, e.g. in mines.
Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.
Operating temperature, hydraulic oils: -40°C to +100°C (-40°F to +212°F), occasional peaks up to +120°C (+250°F)
Polyglycol oils, water in oil emulsions and water: up to +85°C (+185°F)
Always remember the external protection of the finished assemblies, against breakage or external hard abrasion.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!