For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Max 20,000 kg
A fully welded solid steel workshop press that meets the requirements of DIN standards.
Two V-shaped supports and a compression pressure gauge as standard accessories. Approach and return also possible by means of air pressure.
Long strike (240 mm) reduces the need to readjust the press table.
Weight 145 kg, mm/sec 9.0/3.0
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!