Welcome to Würth Finland For trade customers only
Workshop press HP20 with manual pump
Workshop press HP20 with manual pump - 1
Workshop press HP20 with manual pump - 2

For detailed information, other images and documents, please select individual articles from the following table.

Workshop press HP20 with manual pump

See product details

Available in 1 version
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
Max 20,000 kg


A fully welded solid steel workshop press that meets the requirements of DIN standards.


Two V-shaped supports and a compression pressure gauge as standard accessories. Approach and return also possible by means of air pressure.


Long strike (240 mm) reduces the need to readjust the press table.


Weight 145 kg, mm/sec 9.0/3.0

NoticeMail order

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.