For detailed information, other images and documents, please select individual articles from the following table.
Wrapped classical V-belt A CONTI V®
Classical wrapped V-belt 13 mm A profile
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Cost-effective V-belt when an antistatic, dust-protected V-belt is required. Wrapped V-belts are manufactured in compliance with DIN standard and provide reliable power transmission in various applications. The wide operating temperature range of the V-belt allows use in multiple applications. In addition, the belts are conditionally oil-resistant.
- Wrapped classical V-belt, A profile complies with DIN 2215
- Antistatic, compliant with ISO 1813
- Standardised series from 1000 mm onwards
- Dust protected
- Conditionally oil-resistant
Length shown on the belt (outer length - 50 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!