Welcome to Würth Finland For trade customers only
Wrapped classical V-belt C CONTI V®
Wrapped classical V-belt C CONTI V® - 1
Wrapped classical V-belt C CONTI V® - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wrapped classical V-belt C CONTI V®

Classical wrapped V-belt 22 mm C profile

See product details

Available in 201 version
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
Cost-effective V-belt when an antistatic, dust-protected V-belt is required. Wrapped V-belts are manufactured in compliance with DIN standard and provide reliable power transmission in various applications. The wide operating temperature range of the V-belt allows use in multiple applications. In addition, the belts are conditionally oil-resistant.



  • Wrapped classical V C profile complies with DIN 2215

  • Operating temperature range -55°C - +70°C

  • Antistatic, compliant with ISO 1813

  • Standardised series from 1000 mm onwards

  • Dust protected

  • Conditionally oil-resistant
Notice

Length shown on the belt (outer length - 88 mm)