Welcome to Würth Finland For trade customers only
Wrapped narrow V-belt SPB CONTI V®
Wrapped narrow V-belt SPB CONTI V® - 1
Wrapped narrow V-belt SPB CONTI V® - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wrapped narrow V-belt SPB CONTI V®

Narrow wrapped V-belt 17 mm SPB profile

See product details

Available in 119 version
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
Cost-effective V-belt when an antistatic, dust-protected V-belt is required. Wrapped V-belts are manufactured in compliance with DIN standard and provide reliable power transmission in various applications. The wide operating temperature range of the V-belt allows use in multiple applications.



  • Wrapped narrow V-belt, SPB profile complies with DIN 7753

  • Antistatic, compliant with ISO 1813

  • Standardised series from 1000 mm onwards

  • Dust protected
Notice

Length shown on the belt (outer length - 22 mm)