For detailed information, other images and documents, please select individual articles from the following table.
Wrapped narrow V-belt CONTI V®
Narrow wrapped V-belt 10 mm SPZ profile
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Cost-effective V-belt when an antistatic, dust-protected V-belt is required. Wrapped V-belts are manufactured in compliance with DIN standard and provide reliable power transmission in various applications. The wide operating temperature range of the V-belt allows use in multiple applications.
- Wrapped narrow V-belt, SPZ profile
- Antistatic, compliant with ISO 1813
- Standardised series from 1000 mm onwards
- Dust protected
Length shown on the belt (outer length - 12 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!