Welcome to Würth Finland For trade customers only
Black zinc spray

For detailed information, other images and documents, please select individual articles from the following table.

Black zinc spray

Black zinc protection and topcoat in a single step. Active and passive corrosion protection with a matt black finish.
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
Black zinc spray is a unique black zinc coating that combines long-term corrosion protection with a matt black primer in a single product.



Due to black-coloured zinc pigments, the product not only protects metallic surfaces from corrosion but also acts as both a functional primer and a black topcoat, thereby eliminating the need for an additional black finish. Innovative formula for corrosion protection based on black zinc flake pigments




Innovative formula for corrosion protection based on black zinc flake pigments



  • Enables two steps (zinc primer + black paint) to be replaced by a single product, thereby saving time, materials and labour

  • Active and passive corrosion protection

  • The metal is actively protected even in the event of minor damage.

  • Resistant to salt spray for 250 hours in accordance with ISO 9227, with a layer thickness of 40 μm

  • Abrasion-resistant

  • Fast drying

  • Heat-resistant up to 400 °C.

  • UV-resistant


Excellent adhesion on bare metal



  • Can be painted over and coated.

  • Suitable for metal structures, steel frames, brackets, fences and industrial components as well as for maintenance and repair work.


Excellent spot welding properties

NoticeNot suitable as an adhesion primer for PU, MS polymer or hybrid sealing compounds.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of possible applications and different storage and use conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided by our free customer service, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We are committed to maintaining the quality of our products and reserve the right to make technical changes and further developments to our products.