Välj enskilda artiklar i följande tabell för detaljerad information, fler bilder och dokument.
Threaded die HSS DIN 13-2
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of metric ISO fine threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.