Bilderna är exempel. Välj enskilda artiklar i följande tabell för detaljerad information, fler bilder och dokument.
Twist drill bit HSCo DIN 338 MFD Speed
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).