Bilderna är exempel. Välj enskilda artiklar i följande tabell för detaljerad information, fler bilder och dokument.
Twist drill bit HSCo DIN 338 SMART STEP
The multi-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for manually drilled high-precision circular holes in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron, non-ferrous metals, hardwood and softwood.