Welcome to Würth Finland For trade customers only

Protective fleece Basic

COVFLC-PE-ON-TOP-1MX50M

Art.-no. 0818050051

EAN 4068362529481

-
Protective fleece Basic

Art.-no. 0818050051

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For construction, painting and decorating

Key properties:


  • With PE film as moisture barrier on upper

  • Non-slip coating on underside


Benefits:


  • Helps prevent accidents (active anti-slip protection on back)

  • Quick to apply and non-creasing (saving time)

  • Environmentally friendly (does not contain any harmful substances, thermally disposable)
Notice

Wear debris can be removed with a damp cloth and warm water.

Can be easily cut and punched.

Never use on wet and newly laid floor coverings. The covering surfaces and the material must be dry and clean. Chemical evaporations must be fully complete. In the event of disregarding, stains and deposits can appear. Special care is needed when using on freshly installed natural stone and paving stones, as well as on freshly treated parquet. Always test on a concealed area first.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

As protection against mechanical damage and spilt liquids on floors of all types (except porous stone floors and earthenware slabs).

Instructions

Allow 10 cm overlap

Material

PE - Polyethylene

Roll width

1 m

Length of roll

50 m

Coating weight per m²

160 g

Product weight (per item)

9 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information