Sealfire W800 sealing compound
Sealfire W800 sealing comp., fire protect. filler
SEALFIRE W800 SEALANT
Art.-no. 08932902
EAN 6416562618937
Register and access more than 75 000 products
Sealfire W800 sealing compound is a single-component, silicate-based resin that hardens in air. It is suitable for the sealing and adhesion of joints in structures where especially high heat resistance is required.
For the sealing and seaming of chimneys and fireplace latches, oil burners and oil-fired boilers.
Adhesion and attachment of metal and stone materials in structures exposed to high temperatures.
Seaming and sealing in non-residential structures.
Storage temperature between 5ºC and 30ºC.
Protect from freezing.
The product has been classified as non-hazardous.
{9}Operating temperature: -20°C to +1100°C {10}
{11}Quickly forms a dust-free surface (in approx. 5 min).{12}
The dried filler is hard and rigid.
The filler does not adhere to plastic materials and is not suitable for elastic joints.
Asbestos-free, does not contain fibres.
Datasheets(X)
Cut the nozzle tip to match the width of the joint. Use the cartridge gun for installation. Squeeze the filler tightly to the joint to ensure proper adhesion. When attaching materials to each other, spread the filler to the attachment surface of one of the pieces. Press the pieces tightly against each other so that the filler adheres to the entire attachment surface. Let the filler dry for 24 hours. The temperature of the sealing area can then be gradually increased. Wash your hands carefully after the installation.