Self-adhesive PE protective film
COVFLM-ADHESIVE-GREEN-W-600MM-ROLL
Art.-no. 0894100600
EAN 4058794215038
Register and access more than 75 000 products
- Adhesive on inside, smooth on outside
- Strong, extremely tear-resistant
- Easy to attach and remove
The surface to be protected must be clean, dry and free from grease, dust or any other contamination. Not suitable for covering painted surfaces for a prolonged period (e.g. to protect vehicles during transportation). Do not subject adhesive film to temperatures above +65°C or below -10°C. This can lead to adhesive residues. Optimum use of the adhesive film at temperatures between +5°C and +30°C.
Datasheets(X)
Sealing windows with defective or missing panes and glass roofs, covering doors when changing panes, entrance protection for door sills, protecting damaged vehicles, protecting carpets and interiors, wings and bonnets, and many other applications.
Material | PE - Polyethylene |
Length | 100000 mm |
Width | 600 mm |
Area | 60 m² |
Density | 0.925 g/cm³ |
Colour | Green |
Shelf life from production | 12 Month |