Sleeve roller handle
Roller shaft, roller holder
SLPINBRKT-ROLL-HNDL-W230MM-L230MM
Art.-no.
0693012090
EAN 6414867197188
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For sleeve rollers with a Ø of 38 mm
Product information
Datasheets(X)
Min. width of roller | 180 mm |
Max. width of roller | 180 mm |
Wire diameter | 8 mm |
Length | 280 mm |
Width | 180 mm |