Welcome to Würth Finland For trade customers only

Socket wrench KM 1"

SKTWRNCH-KM18

Art.-no. 1780083080

EAN 4012802013245

-
Socket wrench KM 1"

Art.-no. 1780083080

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Socket wrenches are intended for DIN 981 KM shaft nuts.

Socket wrenches allow easy tightening and loosening of shaft, adapter sleeve and withdrawal sleeve lock nuts. They require less working space than hook spanners and can be used with ratchets and torque wrenches. For safety reasons, the attachment of socket wrenches must be secured with a locking pin and rubber ring. Therefore, socket wrenches have a hole for the locking pin and a groove for the rubber ring.



  • With 1" drive

  • Locking pin and rubber ring included in delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1 inch

Length (L1)

110 mm

Socket wrench external diameter (D1)

131 mm

Socket wrench depth (t)

80 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information