Spirit level Plumb Site, type 2, milled
Spirit level, Plumb Site, type 2, chamfered
LEVL-LMET-HNDL-120CM
Art.-no. 0715643632
EAN 4056807164618
Register and access more than 75 000 products
Extra-strong, stable light metal rectangular profile with two handles
Two milled measuring surfaces
- Achieve a very high degree of accuracy, even for overhead measurements
- 2 vertical and 1 horizontal bubble
Vertical bubble with plumb site
- Enables reading from different perspectives of the bubble
Fluorescent bubble liquid with high resistance to UV radiation
Acrylic glass bubble block
- Easy to clean
- Very good readability and long service life
Shock-absorbing rubberised end caps
Red electrostatic powder coating
Measuring accuracy
- Normal position 0.029° = 0.5 mm/m
- Overhead measurement = 0.75 mm/m
Datasheets(X)
Length (L) | 120 cm |
Height (H) | 60 mm |
Width (B) | 24 mm |
Number of handles | 2 PCS |
Number of magnets | 0 PCS |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.75 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.043 Degree |