Welcome to Würth Finland For trade customers only

Suprabeam S4 LED headlamp

Cordless LED head lamp Suprabeam S4
HDLAMP-CORDL-S4-LED-3XAAA

Art.-no. 0827809612

EAN 5704049907133

-
Suprabeam S4 LED headlamp

Art.-no. 0827809612

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Durable and compact headlamp, can be attached to a safety helmet.

Durable and user-friendly light, which can be worn like a normal headlamp. With the use of an accessory, the light can be attached to a safety helmet, which has an integration slot for a light (e.g. Petzl vertex vent and Würth Pheos).


The light has two different LED light variations: a narrow light beam showing far and a wide light beam showing near, and then there is a combination of these two, which can be used at the same time.


All three light variations have a selection of three different light outputs. This facilitates a suitable light intensity and optimum run time for all tasks.


The light uses a safe and extremely light lithium polymer battery as a power source. The battery has an integrated USB charging plug.


The light has an innovative double power source function, which means the light can also use AAA batteries without accessories or adapters.


The light is extremely well-protected against dust and moisture, which makes it very suitable for demanding conditions in industrial applications and construction sites as well as demanding northern outdoor conditions in continuous use throughout the year.

2 Years Warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

250 lm

Min./max. luminous flux

75 / 750 lm

Lighting range

100 m

Luminous period

8 h

Min./max. luminous period

5.5-18 h

Charging time

4 h

IP protection class

IP 68

Nominal voltage

3.7 V

Rechargeable battery/battery capacity

1400 mAh

Type of rechargeable battery/battery

Lithium polymer

Material

Special plastics

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Battery case cover headlamp S series

BTRYCASECOV-(F.HDLAMP-SUPRABEAM)-L70

x 1 pcs
Headband for Suprabeam S series headlamp

HDBA-(F.SERIE-S)-BLCK/GREY-L500-W50

Headband for Suprabeam S series headlamp
x 1 pcs
Protective bag for headlamp

PROTBG-(F.HDLAMP-SUPRABEAM)-BLCK

x 1 pcs
Suprabeam USB charging cable

CHRGCBL-F.HDLAMP-USB

x 1 pcs
Helmet holder, adhesive Suprabeam universal

HELMHOLD-F.HDLAMP-UNI-L40-W65

Helmet holder for Suprabeam headlamp universal
x 1 pcs
USB car charger, 2.4 A

USBCHRG-F.VEH-DUAL-2,4A

Car quick charger with 2 USB connections for charging USB devices
x 1 pcs
Alkaline battery Energizer Industrial

BTRY-ALKALI-AAA-LR03-1,5V

Developed for demanding industrial locations and high-drain electrical gadgets, such as portable radios, torches, etc.
Helmet holder for headlamp Suprabeam S series

HELMBRKT-(F.HDLAMP-SUPRABEAM)-45X68

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information