Vehicle holder for powder fire extinguisher
Vehicle bracket for powder fire extinguisher
VEHBRKT-F.FIREEXTING-PEB6R-A-6KG-460X117
Art.-no.
099399800
EAN 7320896002548
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Suitable for 6 kg fire extinguisher
Height 450 mm, width 160 mm.
Height 450 mm, width 160 mm.
Product information
Datasheets(X)
Material | Metal/Plastic |
Product weight (per item) | 1.22 kg |
Height | 117 mm |
Width | 192 mm |