Welcome to Würth Finland For trade customers only

Wrap strip roll Sealfire FX200 CE

Intumescent strip Sealfire FX200 CE, on roll
STR-INTUM-(SEALFIRE FX200 CE)-50MMX10M

Art.-no. 0893304902

EAN 4053479961798

-
Wrap strip roll Sealfire FX200 CE

Art.-no. 0893304902

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For plastic pipe, composite pipe and insulated pipe penetrations through floors and walls. On floors installed around the pipe below the structural element at ceiling level. On walls installed around the pipe on both sides of the wall at wall level.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness

1.8 mm

Length

10 m

Width

50 mm

Fire resistance rating

EI120

Colour

Black, Anthracite

Building material class

A1 - Non-flammable

Building material class conditions

in accordance with DIN EN 13501-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information