For detailed information, other images and documents, please select individual articles from the following table.
ORFS-UNF 90° elbow fitting, male thread aligned
Adjustable elbow nipple 90°, ORFS male thread/UNF male thread.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
ORFS fitting for high-pressure hydraulic applications in various machine and equipment installations. Suitable for very demanding operating conditions.
Can be reopened and retightened. No deformation during tightening. Durable connection, resistant to vibration and does not loosen on its own. You can repair a leaking connection by replacing the O-ring. Can also be used in pipe connections, in which case a support sleeve is required.
- For high-pressure systems
- Sealing between two flat surfaces.
- Can be reopened and retightened, with no deformation during tightening.
- Durable connection, does not loosen due to vibration
- Also performs well under poor operating conditions
- You can repair a leaking connection by replacing the O-ring
- Can also be used in pipe connections; a support sleeve is required
- ORFS, O-Ring Flare Seal, seal with an O-ring
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!