Welcome to Würth Finland For trade customers only
Elbow fitting ORFS 90°, male/female

For detailed information, other images and documents, please select individual articles from the following table.

Elbow fitting ORFS 90°, male/female

ORFS 90° angle nipple, male/female thread.

See product details

Available in 6 version
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
ORFS fitting for high-pressure hydraulic applications in various machine and equipment installations. Suitable for very demanding operating conditions.

Can be reopened and retightened. No deformation during tightening. Durable connection, resistant to vibration and does not loosen on its own. You can repair a leaking connection by replacing the O-ring. Can also be used in pipe connections, in which case a support sleeve is required.



  • For high-pressure systems

  • Sealing between two flat surfaces.

  • Can be reopened and retightened, with no deformation during tightening

  • Durable connection, does not loosen from vibration

  • Also performs well under poor operating conditions

  • You can repair a leaking connection by replacing the O-ring

  • Can also be used in pipe connections; a support sleeve is required

  • ORFS, O-Ring Flare Seal, seal with an O-ring
Fittings manufactured in compliance with ISO 8434-3/SAE J1453