Welcome to Würth Finland For trade customers only
Residual-current device 1-phase

For detailed information, other images and documents, please select individual articles from the following table.

Residual-current device 1-phase

Safe and reliable single-phase RCD with 2 m extension lead.

See product details

Available in 2 version
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
Single-phase RCD provides reliable protection against electric shock. 2 m extension lead (H07RN-F, 3 x 1.5 mm²) with Schuko plug and extension socket. IP44 protection rating also makes it suitable for outdoor use. Safe and practical choice for protecting electrical equipment.



  • 230 V / 10 A, 10 mA and 30 mA

  • Connections: Schuko plug / Schuko extension socket

  • Extension cable 2 m H07RN-F 3 x 1.5 mm² with residual current device

  • Protection class IP44