Welcome to Würth Finland For trade customers only
Residual-current device 3-phase

For detailed information, other images and documents, please select individual articles from the following table.

Residual-current device 3-phase

Extension lead 5 x 2.5 mm2 with RCD, length 2 m.
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
  • 400V / 40A, 30 mA

  • Connections, plug, 5 x 16 A / multiple socket outlet 5 x 16 A

  • Extension cable 5 x 2.5 mm², 2 m, with residual current device

  • Protection class IP44